X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7221 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7221
Finish: White
Online Availability: Available for immediate shipment

List Price: $6.27

Price: $4.73



Details and Dimensions

Wattage 15 W
Bulb Type CFL
Lamp Type T2
Glass Type White
Lumens 1100
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Energy Efficient
Height 2-1/8"
Width 4-3/8"