X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7218 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7218
Finish: White
Online Availability: Available for immediate shipment

List Price: $5.85

Price: $4.42



Details and Dimensions

Wattage 13 W
Bulb Type CFL
Lamp Type Mini Spiral
Lumens 880
Color Rendering Index 82 CRI
Color Temperature 4100K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Efficient
Energy Star
Height 1-4/5"
Width 4-1/8"