Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS7217 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7217
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 13 W
Bulb Type CFL
Lamp Type Mini Spiral
Lumens 900
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Efficient
Energy Star
Height 1-4/5"
Width 4-1/8"