Satco SS6274 "Med Mini Spiral CFL" Compact Fluorescent
| Item: | SS6274 |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Wattage | 23 W |
| Bulb Type | T2 Mini-Sprial CFL |
| Bulb Base | Medium |
| Glass Type | White |
| Voltage | 120V |


