X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS6271 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS6271
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 18 W
Bulb Type Medium
Bulb Base Medium
Lamp Type Mini Spiral
Lumens 1140
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 2-1/8"
Width 4-1/2"