X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS6237 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS6237
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 13 W
Bulb Type Medium
Lamp Type Mini Spiral
Lumens 880
Color Rendering Index 82 CRI
Color Temperature 5000K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 1-4/5"
Width 4-1/8"