X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS6235 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS6235
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Wattage 13 W
Bulb Type Medium
Bulb Base Medium
Lamp Type Mini Spiral
Lumens 900
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 1-4/5"
Width 4-1/8"