Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS6054 Incandescent

Item: SS6054
Finish: Frosted
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Wattage 100 W
Bulb Type Medium
Lamp Type A19
Glass Type Frosted
Lumens 1200
Bulb Life 1500 Hours
Voltage 120V
Additional Information 2 Packs Only