X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS6053 "Med Incan Frosted 120V" Incandescent

Item: SS6053
Finish: Frosted
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Wattage 75 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Lumens 800
Bulb Life 1500 Hours
Voltage 120V