X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS6051 "Med Incan Frosted 120V" Incandescent

Item: SS6051
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $0.81

Price: $0.61



Details and Dimensions

Wattage 40 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Lumens 340
Bulb Life 1500 Hours
Voltage 120V