Satco SS6043 "Med Incan Clear 120V" Incandescent

Item: SS6043
Finish: Clear
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Wattage 75 W
Bulb Type A19 Medium
Bulb Base Medium
Glass Type Clear
Voltage 120V