Satco SS6042 "Med Incan Clear 120V" Incandescent

Item: SS6042
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $0.61



Details and Dimensions

Wattage 60 W
Bulb Type A19 Medium
Bulb Base Medium
Glass Type Clear
Voltage 120V