X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS4617 "G9 Bi-Pin Clear" Halogen

Item: SS4617
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $7.35

Price: $5.55



Details and Dimensions

Wattage 75 W
Bulb Type Double Loop
Bulb Base Bi-Pin
Lamp Type T4
Glass Type Clear
Lumens 1250
Bulb Life 2000 Hours
Voltage 120V
Height 0-1/2"
Width 2-2/9"