X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS4616 "G9 Bi-Pin Clear" Halogen

Item: SS4616
Finish: Clear

List Price: $6.75

Price: $5.10

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 50 W
Bulb Type Halogen
Lamp Type T4
Glass Type Clear
Lumens 750
Bulb Life 2000 Hours
Voltage 120V
Height 0-1/2"
Width 1-7/9"