X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS4177 Halogen

Item: SS4177
Finish: Clear

List Price: $9.90

Price: $7.47

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 50 W
Bulb Type Halogen
Bulb Base GU5.3
Lamp Type MR16 Mini 2Pin GX5.3
Bulb Life 3000 Hours
Beam Spread 38
Voltage 12V
Height 2"
Width 1-7/8"