Satco SS3981 Incandescent
| Item: | SS3981 |
| Finish: | Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1.88
Details and Dimensions
| Wattage | 150 W |
| Bulb Type | A21 |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 130V |


