X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3980 Incandescent

Item: SS3980
Finish: Frosted
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Wattage 150 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A21
Glass Type Frosted
Lumens 2670
Bulb Life 750 Hours
Voltage 130V