Satco SS3954 "Med Incan Frosted 130V" Incandescent
| Item: | SS3954 |
| Finish: | Frosted |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Wattage | 100 W |
| Bulb Type | A19 Medium |
| Bulb Base | Medium |
| Glass Type | Frosted |
| Voltage | 130V |
| Additional Information | Sell in Two Packs Only |


