X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3952 "Med Incan Frosted 130V" Incandescent

Item: SS3952
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $0.81

Price: $0.54



Details and Dimensions

Wattage 60 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Lumens 580
Bulb Life 2500 Hours
Voltage 130V
Additional Information Must Be Ordered In Quantities Of 2
Height 2-3/8"
Width 4-1/8"