Satco SS3951 "Med Incan Frosted 130V" Incandescent
| Item: | SS3951 |
| Finish: | Frosted |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $0.63
Details and Dimensions
| Wattage | 40 W |
| Bulb Type | A19 Medium |
| Bulb Base | Medium |
| Glass Type | Frosted |
| Voltage | 130V |


