Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS3950 Incandescent

Item: SS3950
Finish: Frosted
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 25 W
Bulb Type Medium
Lamp Type A19
Glass Type Frosted
Lumens 180
Bulb Life 2500 Hours
Voltage 130V
Additional Information Must Be Ordered In Quantities Of 2
Height 2-3/8"
Width 4-1/8"