X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3944 Incandescent

Item: SS3944
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 100 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Clear
Lumens 1100
Bulb Life 2500 Hours
Voltage 130V
Additional Information Sell in Two Packs Only