X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3942 "Med Incan Clear 130V" Incandescent

Item: SS3942
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $0.81

Price: $0.63



Details and Dimensions

Wattage 60 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Clear
Lumens 580
Bulb Life 2500 Hours
Voltage 130V
Height 2-3/8"
Width 4-1/8"