Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS3941 Incandescent

Item: SS3941
Finish: Clear
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 40 W
Bulb Type Medium
Lamp Type A19
Glass Type Clear
Lumens 300
Bulb Life 2500 Hours
Voltage 130V
Height 2-3/8"
Width 4-1/8"