X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS3940 Incandescent

Item: SS3940
Finish: Clear
Online Availability: Available for immediate shipment


Details and Dimensions

Wattage 25 W
Bulb Type Medium
Lamp Type A19
Glass Type Clear
Lumens 170
Bulb Life 2500 Hours
Voltage 130V
Additional Information Sold In Packs of Two Only
Height 2-3/8"
Width 4-1/8"