X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3899 Incandescent

Item: SS3899
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1.62

Price: $1.18



Details and Dimensions

Wattage 60 W
Bulb Type Medium
Bulb Base Medium
Lamp Type T10
Glass Type Frosted
Lumens 500
Bulb Life 2000 Hours
Voltage 120V
Height 1-1/4"
Width 5"