X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3896 Incandescent

Item: SS3896
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1.56

Price: $1.13



Details and Dimensions

Wattage 60 W
Bulb Type Medium
Lamp Type T10
Glass Type Clear
Lumens 500
Bulb Life 2000 Hours
Voltage 120V
Height 1-1/4"
Width 5"