X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS3831 Incandescent

Item: SS3831
Finish: Clear


Details and Dimensions

Wattage 60 W
Bulb Type Candelabra
Lamp Type G16 1/2
Glass Type Clear
Lumens 672
Bulb Life 1500 Hours
Voltage 120V
Height 2-3/5"
Width 3"