X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS3517 Halogen

Item: SS3517
Finish: Clear


Details and Dimensions

Wattage 50 W
Bulb Type Halogen
Lamp Type MR16
Bulb Life 2000 Hours
Beam Spread 36
Voltage 120V
Height 2"
Width 1-7/8"