X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3516 Halogen

Item: SS3516
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $6.45

Price: $4.64



Details and Dimensions

Wattage 35 W
Bulb Type Halogen
Bulb Base GU5.3
Lamp Type MR16
Bulb Life 2000 Hours
Beam Spread 36
Voltage 120V
Height 2"
Width 1-7/8"