X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS3501 Halogen

Item: SS3501
Finish: Clear
Online Availability: Please call for availability.

List Price: $7.35

Price: $5.55



Details and Dimensions

Wattage 35 W
Bulb Type Halogen
Lamp Type MR16
Lumens 290
Bulb Life 2000 Hours
Beam Spread 36
Voltage 120V