X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS3171 "Bi-Pin G4 Clear" Halogen

Item: SS3171
Finish: Clear
Online Availability: Available for immediate shipment

List Price: $2.25

Price: $1.70



Details and Dimensions

Wattage 10 W
Bulb Type Halogen
Lamp Type T3
Glass Type Clear
Lumens 120
Bulb Life 2000 Hours
Features Halogen
Voltage 12V
Height 0-3/8"
Width 1-1/4"