Satco SS3169 "MR16 Low Volt" Halogen
| Item: | SS3169 |
| Finish: | Clear |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3.15
Details and Dimensions
| Wattage | 50 W |
| Bulb Type | MR16 |
| Bulb Base | GU5.3 |
| Features | • Flood |
| Voltage | 12V |


