X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3120 Halogen

Item: SS3120
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2.37

Price: $1.70



Details and Dimensions

Wattage 20 W
Bulb Type Halogen
Bulb Base G4
Lamp Type T3
Glass Type Clear
Lumens 300
Bulb Life 2000 Hours
Voltage 12V
Height 0-3/8"
Width 1-1/4"