Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS3107 Halogen

Item: SS3107
Finish: Clear
Online Availability: Available for immediate shipment

List Price: $7.47

Price: $5.64

Details and Dimensions

Wattage 100 W
Bulb Type Halogen
Bulb Base Mini-Candelabra
Lamp Type T4
Glass Type Clear
Lumens 1700
Bulb Life 2000 Hours
Voltage 120V
Height 0-1/2"
Width 2-2/3"