X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco S58306 "MR16" Halogen

Item: S58306
Finish: Clear
Online Availability: Please call for availability.

List Price: $15.27

Price: $11.53



Details and Dimensions

Wattage 35 W
Bulb Type Halogen
Lamp Type MR16 Mini 2 Pin GU5.3
Glass Type Clear
Color Temperature 2900K
Bulb Life 4000 Hours
Beam Spread 60
Features T/WFL Flood
Voltage 12V
Color Temperature Range Warm White
Height 2"
Width 1-3/4"