Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco S58321 "MR16 Low Volt" Halogen

Item: S58321
Finish: Clear

List Price: $14.85

Price: $11.21

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Wattage 50 W
Bulb Type Halogen
Bulb Base GU5.3
Lamp Type MR16 Mini 2 Pin GU5.3
Bulb Life 4000 Hours
Beam Spread 35
Features B/FL Flood
Voltage 12V
Height 2"
Width 1-3/4"