X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2418 "Vintage Edison" Incandescent

Item: SS2418
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $9.75

Price: $5.55



Details and Dimensions

Wattage 25 W
Bulb Type Candelabra
Bulb Base Medium
Lamp Type CA8
Glass Type Clear
Lumens 45
Bulb Life 3000 Hours
Voltage 120V
Height 1"
Width 5"