Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS2417 "Vintage Edison" Incandescent

Item: SS2417
Finish: Clear
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 40 W
Bulb Type Medium
Lamp Type T14
Glass Type Clear
Lumens 135
Bulb Life 3000 Hours
Voltage 120V
Height 4-1/4"
Width 1-3/4"