Satco SS2416 "Vintage Edison" Incandescent
| Item: | SS2416 |
| Finish: | Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $11.21
Details and Dimensions
| Wattage | 40 W |
| Bulb Type | Vintage Edison -Spiral |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 120V |


