Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2415 "Vintage Edison" Incandescent

Item: SS2415
Finish: Clear
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $14.25

Price: $10.76

Details and Dimensions

Wattage 20 W
Bulb Type Medium
Bulb Base Medium
Lamp Type T9
Glass Type Clear
Lumens 80
Bulb Life 3000 Hours
Voltage 120V
Height 1-1/8"
Width 5-1/2"