X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2414 "Vintage Edison" Incandescent

Item: SS2414
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $14.85

Price: $6.68



Details and Dimensions

Wattage 40 W
Bulb Type Medium
Bulb Base Medium
Lamp Type ST19
Glass Type Clear
Lumens 165
Bulb Life 3000 Hours
Voltage 120V
Height 2-3/8"
Width 5-1/5"