Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS2413 "Vintage Edison" Incandescent

Item: SS2413
Finish: Clear
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 40 W
Bulb Type Medium
Lamp Type ST19
Glass Type Clear
Lumens 135
Bulb Life 3000 Hours
Voltage 120V
Height 5-1/5"
Width 2-3/8"