X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS2412 "Vintage Edison" Incandescent

Item: SS2412
Finish: Clear
Online Availability: Available for immediate shipment

List Price: $8.85

Price: $6.68



Details and Dimensions

Wattage 40 W
Bulb Type Medium
Lamp Type A19
Glass Type Clear
Lumens 130
Bulb Life 3000 Hours
Voltage 120V
Height 4-1/2"
Width 2-3/8"