X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2411 "Vintage Edison" Incandescent

Item: SS2411
Finish: Clear
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $14.55

Price: $6.68



Details and Dimensions

Wattage 25 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Clear
Lumens 50
Bulb Life 3000 Hours
Voltage 120V
Height 2-3/8"
Width 4-1/2"