X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2325 "Med Par38 Clear 130V" Halogen

Item: SS2325
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Wattage 120 W
Bulb Type Medium Skirted
Bulb Base Medium
Lamp Type PAR38
Glass Type Clear
Lumens 1600
Bulb Life 2500 Hours
Voltage 130V