Satco SS2323 "Med Par38 Clear 130V" Halogen

Item: SS2323
Finish: Clear
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Wattage 90 W
Bulb Type PAR38
Bulb Base Medium
Glass Type Clear
Voltage 130V