Satco SS2321 "Med Par38 Clear 130V" Halogen
| Item: | SS2321 |
| Finish: | Clear |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Wattage | 75 W |
| Bulb Type | PAR38 |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 130V |
| Item: | SS2321 |
| Finish: | Clear |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Wattage | 75 W |
| Bulb Type | PAR38 |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 130V |