Satco SS2313 "Med Par30 Clear 130V" Halogen
| Item: | SS2313 |
| Finish: | Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $7.36
Details and Dimensions
| Wattage | 50 W |
| Bulb Type | PAR30 |
| Bulb Base | Medium |
| Glass Type | Clear |
| Voltage | 130V |


