X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS2310 "Med Par30 Clear 130V" Halogen

Item: SS2310
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 75 W
Bulb Type Medium
Lamp Type PAR30
Glass Type Clear
Lumens 945
Bulb Life 2500 Hours
Voltage 130V